
Division 1-Light Matte Black Bath Bar Vanity Fixture, Clear Ribbed Glass
Mfr # W0554
Zoro # G622577093
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Housing Finish
Matte Black
Shade Material
Glass
Bulb Base
Integrated LED
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0554
Zoro #
G622577093
UPC #
884656758900
Country of Origin
Cambodia
Dimensions
Height
5.25 in
Size
24 in W x 5.25 in H x 4.5 in D
Width
24 in
Depth
4.5 in
Details
Number of Lights
1
Housing Finish
Matte Black
Shade Material
Glass
Bulb Base
Integrated LED
Dimmable
Yes
Lumens
1500
Damp/Wet Rating
Damp
Style
Contemporary
Bulb Included
Yes
Bulb Type
Integrated LED
Collection Name
Division
Shade Name
Clear Ribbed Glass
Watts
22 W
Color
Black
Voltage
120 V
Housing Material
Steel
Description
The Division collection delivers sleek contemporary style with innovative LED technology. This vanity features a layered design of clear ribbed glass surrounding an inner frosted acrylic tube, producing a refined and dimensional lighting effect. Finished in matte black for bold, modern contrast, it offers dimmable, energy-efficient illumination with 3CCT color temperature adjustability. Damp rated and ideal for bathrooms or powder rooms, Division blends cutting-edge function with timeless design.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.