Shop VAXCEL
See all product information
Create Account
Dockside 1 Light Bronze Coastal Outdoor Wall Lantern Clear Glass
- Mfr # T0216
- Zoro # G8881317
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Finish
Weathered Patina
Damp/Wet Rating
Wet
Collection Name
Dockside
Style
Coastal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0216
- Zoro #
- G8881317
- UPC #
- 884656737073
- Country of Origin
- China
- Item
- Dockside 8in Outdoor Light Patina
- Housing Material
- Steel
- Finish
- Weathered Patina
- Damp/Wet Rating
- Wet
- Collection Name
- Dockside
- Style
- Coastal
- Bulb Type
- 1 x 100 Watt - E26 Medium Base Bulb (Not Included)
- Shade Name
- Clear Glass
Description
Whether literally at the dock or simply dreaming of the seaside, this iconic nautical-style lantern from the Dockside collection illuminates the exterior of your home with brilliance and style. The weathered patina finish feels both worn and new, with clear glass for a clear view. Ideal for your porch, entryway, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear glass provides bright illumination and a coastal feel
- • Uses 1 x 100 watt E26 medium base bulbs (not included); led compatible
- • Vintage Edison style filament bulb or clear bulb recommended
- • 8-in W x 14.75-in H x 10.25-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- • Backplate dimensions: 5.38 inches W x 9 inches H