150W Flood Light, 5000K Daylight, Outdoor LED Fixture, 120-277V, Black
- Mfr # JH-SPL150W-82F
- Zoro # G815874619
Key Features
Specifications
Product Information
- MFR #
- JH-SPL150W-82F
- Zoro #
- G815874619
- UPC #
- 850010636269
- Country of Origin
- China
Dimensions
- Length
- 13 in
- Height
- 2 in
- Width
- 9 in
Details
- Lighting Technology
- Integrated LED
- Indoor/Outdoor Usage
- Outdoor
- Item
- Flood Light
- Color
- Black
- Voltage
- 120V to 277V
- Material
- Aluminum
- Lumens
- 18000
- Color Temperature
- 5000 K
- Bulb Base Type
- Integrated LED
- Watts
- 150W
- Dimmable
- No
- Wattage Equivalency
- 750W
- IP Rating
- IP66
- Light Appearance
- 5000K Daylight
- Standards
- ETL Listed
- Body Material
- Aluminum
- Max. Fixture Wattage
- 150W
- Fixture Housing Color
- Black
Description
150W LED Flood Light designed for powerful outdoor illumination in commercial, industrial, and large residential applications High Output LED Security Flood Light delivers bright 5000K Daylight illumination for enhanced safety and perimeter security Integrated LEDs provide high lumen per watt efficiency for maximum brightness and energy savings Uses up to 85% less energy than a traditional 1050W incandescent flood light, reducing operating costs Adjustable LED Flood Light allows precise aiming for targeted security lighting on buildings, parking areas, yards, and open spaces
- 150W LED Flood Light designed for powerful outdoor illumination in commercial, industrial, and large residential applications
- High Output LED Security Flood Light delivers bright 5000K Daylight illumination for enhanced safety and perimeter security
- Integrated LEDs provide high lumen per watt efficiency for maximum brightness and energy savings
- Uses up to 85% less energy than a traditional 1050W incandescent flood light, reducing operating costs
- Adjustable LED Flood Light allows precise aiming for targeted security lighting on buildings, parking areas, yards, and open spaces
- Durable die cast aluminum housing engineered for all weather outdoor performance
- ETL Listed LED Flood Light for Wet Locations with IP66 rating ensures reliable operation in rain, snow, and demanding conditions
- 2kV Surge Protection safeguards the LED Security Flood Light from electrical spikes for dependable long term performance
- Universal 120–277V Line Voltage Operation ensures compatibility with commercial and residential electrical systems
- Supports wall or eave mounting for flexible installation in security and wide area outdoor flood lighting applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.