Zoro Homepage

Dorado 1 Light Dusk to Dawn Bronze Gold Farmhouse Barn Dome Outdoor Wall Lantern

  • Mfr # T0369

  • Zoro # G8882787


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze and Light Gold
Housing Material
Steel
Size
15 in W x 12.25 in H x 23 in D
Damp/Wet Rating
Wet
Photo Cell
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0369
Zoro #
G8882787
UPC #
884656742374
Country of Origin
China

Dimensions

Size
15 in W x 12.25 in H x 23 in D

Details

Item
Dorado Outdoor 15in Light Bronze
Finish
Dark Bronze and Light Gold
Housing Material
Steel
Damp/Wet Rating
Wet
Photo Cell
Yes
Collection Name
Dorado
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Dark Sky Compliant
Yes
Style
Farmhouse
Shade Name
Metal Shade

Description

Utility and style come together in the Dorado collection. This farmhouse inspired duo is a versatile collection where light is the hero. Large open shades offer the maximum light in your outdoor spaces (and indoor too). The Dorado is dark sky compliant and will add a touch of style and flair throughout your home. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours. Mount these barn lights on your porch, entryway, or garage and experience this stylish look for yourself.


  • • Weather resistant steel material provides long lasting durability
  • • Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
  • • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • • Open bottom for quick bulb changing convenience
  • • 15-in W x 12.25-in H x 23-in D
  • • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.