
Douglas 1-Light Bronze Indoor-Outdoor Rustic Wall Sconce Bathroom Vanity Fixture
Mfr # T0796
Zoro # G416323318
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Style
Rustic
Housing Material
Steel
Fixture Voltage
120V
Width
8 in
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0796
Zoro #
G416323318
UPC #
884656758559
Country of Origin
China
Dimensions
Width
8 in
Length
5 in
Height
11 in
Size
8-in W x 11-in H x 5-in D
Details
Style
Rustic
Housing Material
Steel
Fixture Voltage
120V
Lamp Included
No
Bulb Type
LED Compatible,Incandescent
Dimmable
Yes
Watts
60W
Lamp Base
E26 Medium
Number of Bulbs
1
Finish
Warm Bronze
Item
Outdoor Sconce
Collection Name
Douglas
Color
Bronze
Location Rating
Wet
Shade Name
Amber Flake Glass
Shade Material
Glass
Description
Add a touch of rustic charm to your cabin, lodge, or farmhouse-inspired home with the Douglas 8-inch wall light. Featuring a beautifully detailed pinecone motif, this fixture evokes the warmth and tranquility of nature. The warm bronze finish and amber flake glass create a soft, inviting glow, perfect for entryways, porches, patios, or any space where you want to create a cozy atmosphere.
- SLEEK FINISH: Warm bronze finish offers a modern look that complements a wide range of styles, including rustic decor
- STYLISH SHADE: Half cylinder shaped amber flake glass shade offers bright lighting while adding a rustic touch to any space
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- IDEAL PLACEMENT: Perfect for bathrooms, bedrooms, vanities, hallways, offices, laundry rooms, nurseries, and more
- VERSATILE BULB OPTIONS: This light fixture uses 1 x 60-watt E26 medium base bulb (sold separately) and is LED compatible
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
- WET RATED: Built for safe and reliable use in indoor and outdoor spaces, ensuring reliable, long-lasting performance
- DIMENSIONS: 8-in W x 11-in H x 5-in D, featuring a rectangular 7.87-in W x 11-in H backplate for a perfect fit in your space
- INDOOR OR OUTDOOR: Equally at home in outdoor spaces including patios, porches, entryways, and garages, for bright illumination
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.