Zoro Homepage

Douglas Warm Bronze Rustic Outdoor Flush Mount Ceiling Light Pine Cone Motif Amber Glass

  • Mfr # T0665

  • Zoro # G312118421


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
14 in
Lamp Watts - Fixtures
60W
Lamp Type
E26 Medium - LED Compatible
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0665
Zoro #
G312118421
UPC #
884656751635
Country of Origin
China

Dimensions

Width
14 in
Height
7 in
Length
14 in
Size
14 in W x 7 in H x 14 in D

Details

Voltage
120V
Lamp Watts - Fixtures
60W
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Housing Material
Metal
Housing Color
Bronze
Housing Finish
Warm Bronze
Number of Lights
3
Style
Rustic
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Name
Amber Flake Glass
Shade Material
Glass
Shape
Square
Collection Name
Douglas

Description

Naturally appealing is the rustic themed Douglas flush mount light fixture. The welcoming warm bronze finish paired with the pinecone silhouette on amber flake glass are the perfect design combination. The classic form of this lamp makes it a great choice for a vacation lodge, cabin, or a suburban home - wherever you'd want to bring an element of nature indoors.


  • Warm bronze finish offers a distinctive look and quality metal construction
  • Amber flake glass provides bright illumination and a rustic feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 14-in W x 7-in H x 14-in D
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for covered porches, entryways, or any other interior or exterior area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.