
Drake Matte Black Mid-Century Modern 16 Light Chandelier Light Ceiling Fixture (Discontinued)
- Mfr # H0292
- Zoro # G814541994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0292
Zoro #
G814541994
UPC #
884656754575
Country of Origin
China
Dimensions
Size
29-in W x 15.75-in H x 29-in D
Height
15.75 in
Width
29 in
Length
29 in
Details
Item
Chandelier
Lamp Quantity
16
Lamp Type
LED Compatible
Finish
Matte Black
Collection
Drake
Lamp Watts
40 W
Color
Black
Style
Mid-Century Modern
Voltage
120 V
Dimmable
Yes
Material
Steel
Lamp Included
No
Location Rating
Dry
Shape
Geometric
Shade Type
No Shade
Description
The Drake 29-in. chandelier is a playful homage to mid-century modern design. Rotating outer arms for customizable ambiance with its 16 lights and the striking matte black finish completes the overall look. Perfect for dining rooms, living spaces, bedrooms or home offices seeking a touch of retro-chic charm.
- •Matte black finish offers a distinctive look and quality steel construction
- •Exposed bulbs provide bright illumination and a mid-century modern feel
- •Customize the look by rotating the adjustable arms to any configuration
- •Uses 16 x 40 watt E12 candelabra base bulbs (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •29-in W x 15.75-in H x 29-in D with 5.25-in W x 1-in H canopy
- •Adjustable height; 15.75-66.75 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods, sloped ceiling compatible
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.