Dunbar 1 Light Matte Black and Gold Contemporary Outdoor Wall Sconce Metal Shade

  • Mfr # T0681

  • Zoro # G212118422


product price:  $99.79
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
10 in
Height
8.5 in
Length
10.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0681
Zoro #
G212118422
UPC #
884656751796
Country of Origin
China

Dimensions

Width
10 in
Height
8.5 in
Length
10.75 in
Size
10 in W x 8.5 in H x 10.75 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black and Gold
Lamp Included
No
Lamp Quantity
1
Lamp Type
E26 Medium - LED Compatible
Dimmable
Yes
Style
Contemporary
Color
Black
Damp/Wet Rating
Wet
Shape
Cone
Shade Name
Metal Shade
Material
Metal
Shade Material
Metal
Collection Name
Dunbar

Description

The combination of matte black and gold finishes brings contemporary style to the Dunbar collection. A tapered metal shade provides downward dark sky lighting and features a textured knurled ring accent. Ideal for use on outdoor patios, entryways, and garages. Equally suited for indoor use such as the bath, hallway, or kitchen spaces.


  • Weather resistant metal material provides long lasting durability
  • Metal shade provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 10-in W x 8.5-in H x 10.75-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation
  • 1 year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.