Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunlap Textured Black Coastal Outdoor Flush Mount Ceiling Light Clear Glass

  • Mfr # T0780

  • Zoro # G714513039


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
60 W
Fixture Housing Material
Steel
Type
Coastal
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0780
Zoro #
G714513039
UPC #
884656755701
Country of Origin
China

Dimensions

Width
10 in
Height
10.75 in
Length
10 in
Size
10-in W x 10.75-in H x 10-in D

Details

Item
Outdoor Ceiling
Voltage
120 V
Watts
60 W
Fixture Housing Material
Steel
Type
Coastal
Housing Finish
Textured Black
Lamp Included
No
Fixture Housing Color
Black
Lamp Type
LED Compatible
Location Rating
Damp
Collection Name
Dunlap
Number of Bulbs
1
Shape
Cone
Dimmable
Yes
Shade Type
Clear Seeded Glass
Shade Material
Glass

Description

Celebrate coastal charm with the timeless Dunlap semi-flush mount. Its textured black finish, clear seeded glass, and updated swooping shade design create a classic and versatile look. Perfect for creating a laid back and welcoming atmosphere in your entryways, patios, or any other outdoor gathering space.


  • •Textured black finish offers a distinctive look and quality steel construction
  • •Clear seeded glass globe provides bright illumination and a coastal feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •10-in W x 10.75-in H x 10-in D with 4.75-in W x 1-in H ceiling canopy
  • •Mounting hardware and instruction manual included for easy installation
  • •Exterior rated; ideal for covered porches, entryways, or any other indoor or outdoor area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.