
Dunning 16-in W Brass and Chestnut MCM Transitional Semi Flush Mount Ceiling Light
Mfr # C0251
Zoro # G912130298
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Size
16 in W x 11 in H x 12.5 in D
Finish
Natural Brass and Burnished Chestnut
Watts
60W
Sloped Ceiling
Yes
Damp/Wet Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0251
Zoro #
G912130298
UPC #
884656750416
Country of Origin
China
Dimensions
Size
16 in W x 11 in H x 12.5 in D
Height
11 in
Depth
12.5 in
Width
16 in
Details
Finish
Natural Brass and Burnished Chestnut
Watts
60W
Sloped Ceiling
Yes
Damp/Wet Rating
Dry
Number of Lights
2
Material
Steel
Color
Brass
Style
Mid-Century Modern
Voltage
120V
Bulb Included
No
Shape
Cage/Rectangular
Bulb Base
E26 Medium
Collection Name
Dunning
Bulb Type
LED Compatible
Dimmable
Yes
Description
Natural brass and burnished chestnut handsomely showcase the contemporary Dunning collection. Adjustable flat frames float around each light source creating a playful yet comfortable geometric aesthetic. This ceiling light is ideal in any dining, entryway, living or kitchen space for the perfect on trend look.
- Natural brass and burnished chestnut finish offers a distinctive look and quality steel construction
- An open frame design provides bright illumination and a transitional feel
- Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 16-in W x 11-in H x 12.5-in D
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- UL listing demonstrates this product has met requirements for product safety standards
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.