
Durham 8-Light Black Linear Chandelier, Candle Kitchen Island Pendant Fixture
Mfr # H0315
Zoro # G716323360
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color
Black
Width
36 in
Number of Lights
8
Housing Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0315
Zoro #
G716323360
UPC #
884656758368
Country of Origin
China
Dimensions
Width
36 in
Size
36-in W x 10-in H x 17.5-in D
Height
10 in
Length
17.5 in
Rod Dimensions
6 x 12-in, 2 x 6-in
Details
Voltage
120V
Color
Black
Number of Lights
8
Housing Finish
Matte Black
Dimmable
Yes
Lamp Base
E12 Candelabra
Material
Metal
Bulb Type
LED Compatible,Incandescent
Item
Linear Chandelier
Style
Transitional
Bulb Included
No
Shade Material
No Shade
Lamp Watts
60W
Collection Name
Durham
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Description
Transform your dining or living space with the Durham 8-light linear chandelier. Its modern matte black finish and open design, featuring exposed bulbs, create a warm and inviting atmosphere. Gracefully arched arms offer a classic silhouette, blending traditional charm with contemporary style. This linear light fixture is perfect for illuminating long dining tables, kitchen islands, or large living areas, providing ample light distribution. The Durham linear chandelier brings refined simplicity and lasting style to your home.
- SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed
- SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including transitional and traditional decor
- HEIGHT ADJUSTABLE: Easily set the perfect drop from 18 to 54 inches with the included 6 x 12-in, 2 x 6-in of rod
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- IDEAL PLACEMENT: Perfect over kitchen islands, dining tables, bars, pool tables, or game rooms for focused, stylish lighting
- DIMENSIONS: 36-in W x 10-in H x 17.5-in D, featuring a 14.17-in W x 0.79-in H x 4.72-in D ceiling canopy for a perfect fit in your space
- STYLISH: Exposed candle-style lighting offers bright light and can be customized with optional shades (not included)
- VERSATILE BULB OPTIONS: This light fixture uses 8 x 60-watt E12 Candelabra base bulbs (sold separately) and is LED compatible
- DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
- SAFETY RATED: ETL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.