
Eastgate 1-Light Semi-Flush Mount, Black
Mfr # C0350
Zoro # G022806069
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Shade Type
White Frosted Opal Glass
Bulb Type
LED Compatible, Incandescent
Lamp Base
E26 Medium
Length
12.0 in
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0350
Zoro #
G022806069
UPC #
884656760392
Country of Origin
China
Dimensions
Length
12.0 in
Height
11.25 in
Width
12.0 in
Size
12 in W x 11.25 in H x 12 in D
Details
Shade Type
White Frosted Opal Glass
Bulb Type
LED Compatible, Incandescent
Lamp Base
E26 Medium
Item
Semi-Flush Mount
Bulb Included
No
Voltage
120 V
Fixture Series
Eastgate
Style
Traditional
Number of Bulbs
1
Glass Color
Black
Finish
Matte Black
Watts
60 W
Dimmable
Yes
Body Material
Steel
Shade Material
Glass
Location Rating
Dry
Description
Add a touch of vintage charm to your home with the Eastgate semi-flush mount ceiling light. Featuring a classic schoolhouse-inspired design, its white frosted opal glass shade provides a warm and inviting glow that enhances any room. The matte black finish offers a clean, versatile look that pairs beautifully with both traditional and transitional spaces. Ideal for hallways, bedrooms, kitchens, or entryways, this fixture delivers timeless appeal and everyday functionality in one elegant design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.