Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eastgate 1-Light Semi-Flush Mount, Gold

  • Mfr # C0349

  • Zoro # G122806075


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Length
12.0 in
Body Material
Steel
Location Rating
Dry
Width
12.0 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0349
Zoro #
G122806075
UPC #
884656760385
Country of Origin
China

Dimensions

Length
12.0 in
Width
12.0 in
Size
12 in W x 11.25 in H x 12 in D
Height
11.25 in

Details

Body Material
Steel
Location Rating
Dry
Voltage
120 V
Watts
60 W
Number of Bulbs
1
Fixture Series
Eastgate
Shade Material
Glass
Bulb Type
LED Compatible, Incandescent
Shade Type
White Frosted Opal Glass
Bulb Included
No
Lamp Base
E26 Medium
Finish
Antique Gold
Dimmable
Yes
Style
Traditional
Glass Color
Gold
Item
Semi-Flush Mount

Description

Add a touch of vintage charm to your home with the Eastgate semi-flush mount ceiling light. Featuring a classic schoolhouse silhouette and white frosted opal glass, it casts a warm, inviting glow that complements both traditional and transitional interiors. The antique gold finish enhances its timeless character, bringing a subtle elegance to hallways, bedrooms, kitchens, or entryways. Perfect for lower ceilings or smaller spaces, this semi-flush mount combines nostalgic design with everyday functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.