Zoro Homepage

Eastgate 2-Light Bathroom Light, Black

  • Mfr # W0559

  • Zoro # G722806079


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Watts
60 W
Style
Traditional
Dimmable
Yes
Shade Type
White Frosted Opal Glass
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0559
Zoro #
G722806079
UPC #
884656760354
Country of Origin
China

Dimensions

Size
15 in W x 8.75 in H x 7.75 in D
Width
15.0 in
Height
8.75 in
Length
7.75 in

Details

Watts
60 W
Style
Traditional
Dimmable
Yes
Item
Bathroom Light
Shade Type
White Frosted Opal Glass
Lamp Type
E26 Medium
Voltage
120 V
Color
Black
Bulb Included
No
Shade Material
Glass; Steel
Bulb Type
LED Compatible, Incandescent
Collection Name
Eastgate
Housing Finish
Matte Black
Number of Lights
2
Damp/Wet Rating
Damp

Description

Add a touch of vintage charm to your home with the Eastgate 2-light vanity light's classic schoolhouse design. Its timeless silhouette and matte black finish bring a refined, nostalgic feel to any bathroom or powder room. White frosted opal glass shades softly diffuse the light, creating a warm and welcoming glow that enhances your daily routine. Designed to complement both traditional and transitional spaces, the Eastgate collection combines enduring style with everyday functionality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.