
Eastgate 2-Light Bathroom Light, Gold
Mfr # W0558
Zoro # G622806070
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Bulb Included
No
Height
8.75 in
Length
7.75 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0558
Zoro #
G622806070
UPC #
884656760347
Country of Origin
China
Dimensions
Height
8.75 in
Length
7.75 in
Width
15.0 in
Size
15 in W x 8.75 in H x 7.75 in D
Details
Voltage
120 V
Bulb Included
No
Item
Bathroom Light
Dimmable
Yes
Shade Type
White Frosted Opal Glass
Collection Name
Eastgate
Shade Material
Glass; Steel
Style
Traditional
Damp/Wet Rating
Damp
Lamp Type
E26 Medium
Housing Finish
Antique Gold
Number of Lights
2
Watts
60 W
Bulb Type
LED Compatible, Incandescent
Color
Gold
Description
Add a touch of vintage charm to your home with the Eastgate 2-light vanity light's classic schoolhouse design. Its timeless silhouette and warm antique gold finish bring a refined, nostalgic feel to any bathroom or powder room. White frosted opal glass shades softly diffuse the light, creating a warm and welcoming glow that enhances your daily routine. Designed to complement both traditional and transitional spaces, the Eastgate collection combines enduring style with everyday functionality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.