Eastgate 8.75-in W Gold Brass Contemporary Semi Flush Mount Ceiling Light White Schoolhouse Glass

  • Mfr # C0311

  • Zoro # G414542001


product price:  $69.99
/ea

Key Features

Size
8.75-in W x 8.5-in H x 8.75-in D
Bulb Type
LED Compatible
Shade Type
White Frosted Opal Glass
Bulbs Included
No
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0311
Zoro #
G414542001
UPC #
884656755107
Country of Origin
China

Dimensions

Size
8.75-in W x 8.5-in H x 8.75-in D
Height
8.5 in
Width
8.75 in
Depth
8.75 in

Details

Item
Semi-Flush Mount
Finish
Antique Gold
Bulb Type
LED Compatible
Shade Type
White Frosted Opal Glass
Bulbs Included
No
Voltage
120 V
Style
Contemporary
Collection Name
Eastgate
Location Rating
Dry
Bulb Watts
60 W
Material
Metal
Color
Brass
Shade Material
Glass
Dimmable
Yes
Number of Bulbs
1
Shape
Schoolhouse

Description

Add a touch of vintage charm to your home with the Eastgate semi-flush light's classic schoolhouse design. Its timeless shape and versatile gold finish make it a perfect addition to bedrooms, bathrooms, hallways, or entryways. Enjoy the warm and inviting illumination as the Eastgate light enhances your space with its nostalgic glow.


  • •Antique gold finish offers a distinctive look and quality steel construction
  • •White frosted opal glass provides bright illumination and a contemporary feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •8.75-in W x 8.5-in H x 8.75-in D with 4.09-in W x 2.24-in H canopy
  • •Shallow height makes it suitable for low ceiling spaces
  • •Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.