Eastgate 8.75-in W Matte Black Traditional Semi Flush Mount Ceiling Light White Schoolhouse Glass

  • Mfr # C0312

  • Zoro # G414541967


product price: $69.99
/ea

Key Features

Size
8.75-in W x 8.5-in H x 8.75-in D
Bulb Type
LED Compatible
Shade Material
Glass
Collection Name
Eastgate
Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0312
Zoro #
G414541967
UPC #
884656755114
Country of Origin
China

Dimensions

Size
8.75-in W x 8.5-in H x 8.75-in D
Depth
8.75 in
Height
8.5 in
Width
8.75 in

Details

Item
Semi-Flush Mount
Finish
Matte Black
Bulb Type
LED Compatible
Shade Material
Glass
Collection Name
Eastgate
Material
Metal
Bulb Watts
60 W
Dimmable
Yes
Style
Traditional
Bulbs Included
No
Number of Bulbs
1
Shape
Schoolhouse
Shade Type
White Frosted Opal Glass
Voltage
120 V
Location Rating
Dry
Color
Black

Description

Add a touch of vintage charm to your home with the Eastgate semi-flush light's classic schoolhouse design. Its timeless shape and versatile matte black finish make it a perfect addition to bedrooms, bathrooms, hallways, or entryways. Enjoy the warm and inviting illumination as the Eastgate light enhances your space with its nostalgic glow.


  • •Matte black finish offers a distinctive look and quality steel construction
  • •White frosted opal glass provides bright illumination and a traditional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •8.75-in W x 8.5-in H x 8.75-in D with 4.09-in W x 2.24-in H canopy
  • •Shallow height makes it suitable for low ceiling spaces
  • •Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.