
Edgewater 1L LED Gold Brass Contemporary Crystal Linear Chandelier Island Pendant Light Fixture
Mfr # P0428
Zoro # G814541963
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Lamp Quantity
1
Lamp Type
Integrated LED
Size
37.5-in W x 5-in H x 4.25-in D
Finish
Gilded Brass
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0428
Zoro #
G814541963
UPC #
884656755121
Country of Origin
China
Dimensions
Size
37.5-in W x 5-in H x 4.25-in D
Height
5 in
Length
4.25 in
Width
37.5 in
Details
Item
Linear Chandelier
Lamp Quantity
1
Lamp Type
Integrated LED
Finish
Gilded Brass
Material
Metal
Style
Contemporary
Lamp Included
Yes
Lamp Watts
23 W
Collection
Edgewater
Color
Brass
Dimmable
Yes
Voltage
120 V
Shade Material
Glass
Location Rating
Dry
Shade Type
Clear Crystal Glass
Shape
Linear
Description
Make a dazzling statement with the Edgewater LED pendant, perfect for adding sparkle and glamour to your contemporary or transitional spaces. Shimmering square glass crystals along a brass frame create a captivating wave of light, illuminating your kitchen island, dining table, or workspace with brilliance and luxury.
- •Gilded brass finish offers a distinctive look and quality steel construction
- •Unique curved design of the clear crystal ribbon provides bright illumination and a contemporary feel
- •1970 lumens, 3000K brightness, 110 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
- •Dimmable for desired illumination levels when used with a compatible wall switch
- •37.5-in W x 5-in H x 4.25-in D with 11.81-in W x 1.57-in H canopy
- •Adjustable height; 10.63-74.8 inches using 60 inches of included cord
- •Dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
- •ETL rating demonstrates this product has met requirements for USA product safety standards
- •5 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.