Ellie 16.25-in W Integrated LED Bronze Contemporary Flush Mount Ceiling Light Fixture

  • Mfr # C0315

  • Zoro # G514542000


product price: $39.49
/ea

Key Features

Length
16.25 in
Width
16.25 in
Lamp Type
Integrated LED
Voltage
120 V
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0315
Zoro #
G514542000
UPC #
884656754667
Country of Origin
China

Dimensions

Length
16.25 in
Width
16.25 in
Height
2.75 in
Size
16.25-in W x 2.75-in H x 16.25-in D

Details

Lamp Type
Integrated LED
Voltage
120 V
Watts
23 W
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Lamp Included
Yes
Fixture Shape
Round
Type
Contemporary
Lamp Quantity
1
Color
Bronze
Fixture Housing Material
Metal
Shade Type
Frosted White Acrylic
Collection Name
Ellie
Shade Material
Acrylic
Location Rating
Dry

Description

The Ellie modern flush mount ceiling light features a bronze ring surrounding a white acrylic diffuser. The slim profile makes it the ideal choice for low ceiling applications. The integrated LED light source provides no-bulb changing convenience plus energy savings. Customize the color temperature of the light by toggling between the three different brightness levels.


  • •Bronze finish offers a distinctive look and quality steel construction
  • •Frosted white acrylic shade provides bright illumination and a contemporary feel
  • •Uses 1 x 23 watt LED Integrated LED module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •2000 lumens, adjustable 3000, 4000, 5000K brightness, 150 watt equivalent, daylight CCT color, 35000 hour rated lifespan of LED
  • •16.25-in W x 2.75-in H x 16.25-in D
  • •Shallow height makes it suitable for low ceiling spaces
  • •Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.