Elliot 2 Light LED Satin Nickel Contemporary Bathroom Vanity Wall Sconce Fixture White Glass

  • Mfr # W0458

  • Zoro # G712130412


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
20.5 in
Length
4.5 in
Width
5.5 in
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0458
Zoro #
G712130412
UPC #
884656753738
Country of Origin
China

Dimensions

Height
20.5 in
Length
4.5 in
Width
5.5 in
Size
5.5 in W x 20.5 in H x 4.5 in D

Details

Color
Nickel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
2
Style
Contemporary
Collection Name
Elliot
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60W
Lamp Included
No
Damp/Wet Rating
Damp
Shade Name
Frosted Opal Glass
Shape
Cylinder

Description

The simplicity and elegance of the Elliot collection is perfectly designed to blend with any contemporary interior at an affordable price. Tapered cylinders of frosted opal glass extend along a circular satin nickel wall plate, creating a streamlined form. The fixture, with its sleek design and bright illumination, speaks to a sense of functionality as well as style. Mount these versatile fixtures either horizontally or vertically for the ideal look in your bath, hallway or other living areas of your home. Lighting tip: for an even light dispersion, the Elliot will be maximized when paired with two long, tubular bulbs.


  • Satin nickel finish offers a distinctive look and quality steel construction
  • Frosted opal glass provides bright illumination and a contemporary feel
  • Uses 2 x 60 watt E26 medium base bulbs (not included); LED compatible
  • 5.5-in W x 20.5-in H x 4.5-in D
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Reversible mounting; can be installed vertically or horizontally
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.