
Ellis 16.25-in W Black and Brass Mid-Century Modern Semi Flush Mount Ceiling Light
Mfr # C0264
Zoro # G812130398
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black and Satin Brass
Bulb Base
E12 Candelabra
Shape
Round
Voltage
120V
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0264
Zoro #
G812130398
UPC #
884656750973
Country of Origin
China
Dimensions
Size
16.25 in W x 8 in H x 16.25 in D
Width
16.25 in
Height
8 in
Depth
16.25 in
Details
Finish
Matte Black and Satin Brass
Bulb Base
E12 Candelabra
Shape
Round
Voltage
120V
Material
Steel
Style
Mid-Century Modern
Dimmable
Yes
Collection Name
Ellis
Number of Lights
6
Bulb Type
LED Compatible
Color
Black
Bulb Shape
B10
Bulb Included
No
Watts
60W
Damp/Wet Rating
Dry
Description
This is the exciting new Ellis collection. Arms bursting outward in all directions create a mid-century modern flair that will surely get people talking! Sleek matte black and satin brass finishes outline the strength of this stunning collection. Add this 6-light semi-flush mount to any hallway, bedroom, living area or kitchen for a mid-century modern update.
- Matte black and satin brass finish offers a distinctive look and quality steel construction
- An open and airy design provides bright illumination and a mid-century modern feel
- Uses 6 x 60 watt E12 candelabra base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 16.25-in W x 8-in H x 16.25-in D
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.