Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elsa 5L Nickel Coastal Capiz Shell Linear Chandelier Island Pendant Light Fixture

  • Mfr # P0140

  • Zoro # G8891911


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Style
Glam
Collection Name
Elsa
Finish
Satin Nickel
Housing Material
Steel
Bulb Type
5 x 60 Watt - E26 Medium Base Bulbs (Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0140
Zoro #
G8891911
UPC #
884656733174
Country of Origin
China

Dimensions

Size
35.75 in W x 21 in H x 15 in D
Chain Length
72 in

Details

Style
Glam
Collection Name
Elsa
Item
Elsa Capiz Shell 36in Pendant Natural
Finish
Satin Nickel
Housing Material
Steel
Bulb Type
5 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Damp/Wet Rating
Dry
Shade Name
Capiz Shell
Sloped Ceiling
Yes

Description

Soft contemporary styling combined with texture and iridescence. The Elsa collection 5 light oval island pendant light is a unique option to lighten and liven up the space above an elongated dining table or kitchen island. Tiers of hand-strung natural capiz shells create a soft diffused light that perfectly compliments the satin nickel metal elements. This is a full collection with coordinating pieces to decorate any room in the house.


  • • Satin nickel finish offers a distinctive look and quality steel, natural capiz shells construction
  • • Capiz shell provides bright illumination and a transitional feel
  • • Uses 5 x 60 watt E26 medium base bulbs (not included); LED compatible
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • 35.75-in W x 21-in H x 15-in D
  • • Adjustable height; 25-109.75 inches using 72 inches of included chain
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.