
Estelle 12 Light Brass Mid-Century Modern Sputnik Pendant (Discontinued)
- Mfr # P0228
- Zoro # G8892681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0228
Zoro #
G8892681
UPC #
884656741032
Country of Origin
China
Dimensions
Size
27.5 in W x 27.5 in H x 27.5 in D
Details
Style
Mid-Century Modern
Collection Name
Estelle
Item
Estelle 12L Pendant Brass
Finish
Natural Brass
Includes
(4) 12-in, (1) 6-in, (1) 3-in Rods
Housing Material
Steel
Bulb Type
12 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Damp/Wet Rating
Dry
Sloped Ceiling
Yes
Description
Mid-century meets modern with this timeless and uniquely artistic sputnik pendant from the Estelle collection. It features twelve exposed bulbs, adding elegance and drama to your dining room, living room, foyer, kitchen, or bedroom. Available in natural brass and polished nickel finish that complements just about any decor. Combine that with a vintage Edison style filament bulb to complete the look.
- • Natural brass finish offers a distinctive look and quality steel construction
- • Edison filament bulbs provide bright illumination and a mid-century modern feel
- • Uses 12 x 60 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 27.5-in W x 27.5-in H x 27.5-in D; ceiling canopy 5.12-in diameter
- • Adjustable height; 27.5-75 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.