
Estelle 24-in W Black Mid-Century Modern Sputnik Semi Flush Mount Ceiling Light (Discontinued)
- Mfr # C0273
- Zoro # G212130349
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0273
Zoro #
G212130349
UPC #
884656751574
Country of Origin
China
Dimensions
Size
24 in W x 14.5 in H x 24 in D
Width
24 in
Depth
24 in
Height
14.5 in
Details
Finish
Matte Black
Damp/Wet Rating
Dry
Shape
Sputnik
Bulb Shape
ST58
Style
Mid-Century Modern
Color
Black
Bulb Type
LED Compatible
Voltage
120V
Bulb Base
E26 Medium
Watts
40W
Bulb Included
No
Collection Name
Estelle
Number of Lights
6
Material
Steel
Dimmable
Yes
Description
Mid-century meets modern with this timeless and uniquely artistic sputnik fixture from the Estelle ceiling light collection. This semi-flush ceiling light will add elegance and drama to your dining room, living room, foyer, kitchen, hallway, or bedroom. The perfectly balanced open design concept modernizes this light for today's on-trend decors while providing maximum lighting. Also available in multiple configurations, sizes, and finishes that will complement any space.
- Matte black finish offers a distinctive look and quality steel construction
- Sputnik shape provides bright illumination and a mid-century modern feel
- Uses 6 x 40 watt E26 medium base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 24-in W x 14.5-in H x 24-in D
- Mounting hardware and instruction manual included for easy installation
- Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- UL listing demonstrates this product has met requirements for product safety standards
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.