Shop VAXCEL
See all product information
Create Account
Estelle 6-Light 24 in W Polished Nickel Mid-Century Modern Sputnik Semi Flush Ceiling Fixture
- Mfr # C0161R
- Zoro # G223330912
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Mid-Century Modern Semi-Flush Mount
Finish
Polished Nickel
Watts
60 W
Style
Mid-Century Modern
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0161R
- Zoro #
- G223330912
- UPC #
- 884656760279
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Overall Dimensions
- 24-in W x 14.5-in H x 24-in D
- Width
- 24 in
- Height
- 14.5 in
Details
- Fixture Series
- Mid-Century Modern Semi-Flush Mount
- Item
- Semi-Flush Mount
- Finish
- Polished Nickel
- Watts
- 60 W
- Style
- Mid-Century Modern
- Dimmable
- Yes
- Body Material
- Steel
- Slope Ceiling Adaptable
- No
- Bulb Included
- No
- Lamp Base
- E26 Medium
- Color
- Nickel
- Number of Bulbs
- 6
- Bulb Type
- LED Compatible,Incandescent
- Voltage
- 120V
- Collection Name
- Estelle
- Location Rating
- Dry
Description
Mid-century meets modern in this timeless and uniquely artistic sputnik semi-flush ceiling light from the Estelle collection. Its perfectly balanced open design creates striking visual interest while providing bright, evenly distributed ambient light. Designed to add elegance and drama to dining rooms, living rooms, foyers, kitchens, hallways, or bedrooms, this fixture feels both bold and versatile. Available in multiple configurations, sizes, and finishes, it complements a wide range of on-trend interior spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.