
Euclid 3 Light Black Contemporary Geometric Pendant Fixture with Silver Mercury Glass (Discontinued)
- Mfr # P0393
- Zoro # G712130429
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P0393
Zoro #
G712130429
UPC #
884656752540
Country of Origin
China
Dimensions
Length
20 in
Width
20 in
Size
20 in W x 21 in H x 20 in D
Details
Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
3
Style
Contemporary
Collection Name
Euclid
Finish
Black
Material
Metal
Lamp Included
No
Fixture Wattage
60W
Sloped Ceiling
Yes
Shape
Drum
Damp/Wet Rating
Dry
Bulb Base
E26 Medium
Shade Name
Silver Mercury Glass
Description
Faceted glass defines the dramatic beauty of the Euclid indoor lighting collection. Black finish pairs with asymmetric panels of mercury glass for a perfect contemporary take on a mid-century modern classic. Combine that with vintage Edison style filament bulbs to complete the look. Height is adjustable with the included downrods; compatible with vaulted ceilings. This pendant would be a stunning addition to any entryway, bedroom, family room, kitchen, dining area, or foyer.
- Black finish with round geometric drum shape offers a distinctive look and quality steel construction
- Silver mercury glass shade provides bright illumination and a contemporary style
- Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 20-in W x 21-in H x 20-in D; ceiling canopy 4.75-in diameter
- Adjustable height; 24.5-67.5 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; angled sloped ceiling compatible
- Dry rated; ideal chandelier hanging over dining room table, kitchen island, bar area, bedroom, family room, living room, or any other interior area of your home
- Mounting hardware and instruction manual included for easy installation
- UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.