Zoro Homepage

Euclid 3L Brass Mid-Century Modern Pendant Light Mercury Glass

  • Mfr # P0317

  • Zoro # G7973543


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Style
Mid-Century Modern
Collection Name
Euclid
Finish
Aged Brass
Housing Material
Glass
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0317
Zoro #
G7973543
UPC #
884656747041
Country of Origin
China

Dimensions

Size
20 in W x 24.5 in H x 20 in D

Details

Style
Mid-Century Modern
Collection Name
Euclid
Finish
Aged Brass
Housing Material
Glass
Damp/Wet Rating
Dry
Bulb Type
3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Sloped Ceiling
Yes
Shade Name
Silver Mercury Glass

Description

Faceted glass defines the dramatic beauty of the Euclid pendant collection. Aged brass pairs with asymmetric panels of mercury glass for a perfect throwback to a mid-century modern classic. Combine that with vintage Edison style filament bulbs to complete the look. Height is adjustable with the included down rods; compatible with sloped ceilings. These pendants would be a stunning addition to any kitchen, dining area, or foyer.


  • • Aged brass finish offers a distinctive look and quality glass construction
  • • Silver mercury glass provides bright illumination and a mid-century modern feel
  • • Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • 20-in W x 24.5-in H x 20-in D
  • • Adjustable height; 25.5-67.5 inches using 3 x 12 in, 1 x 6 in, 1 x 3 in of included down rods; sloped ceiling compatible
  • • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
  • • UL listing demonstrates this product has met requirements for product safety standards
  • • Vintage Edison style filament bulb or clear bulb recommended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.