Evans Aluminum 1 Light Integrated LED Textured Black Contemporary Outdoor Wall Sconce

  • Mfr # T0769

  • Zoro # G214513058


product price: $52.99
/ea

Key Features

Features
Dimmable
Voltage
120 V
Width
6 in
Height
5.5 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0769
Zoro #
G214513058
UPC #
884656755633
Country of Origin
China

Dimensions

Width
6 in
Height
5.5 in
Length
7 in
Size
6-in W x 5.5-in H x 7-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
13 W
Finish
Textured Black
Fixture Housing Material
Aluminum, Steel
Fixture Housing Color
Black
Lamp Quantity
1
Type
Contemporary
Lamp Included / Lamp Not Included
Lamp Included
Lamp Type
Integrated LED
Shade Type
Textured Black Metal
Collection Name
Evans
Shape
Cone
Location Rating
Wet

Description

Upgrade your exterior with the compact, contemporary Evans LED outdoor wall light. Its durable aluminum structure and integrated LED provide long-lasting functionality and a minimalist aesthetic. Perfect for entryways, patios, or any space where you need a touch of modern style.


  • •Textured black finish offers a distinctive look and quality aluminum and steel construction
  • •13 watt integrated led for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •450 lumens (brightness = 30 watts), warm white CCT color, 3000K, 35,000 hour rated lifespan of LED
  • •6-in W x 5.5-in H x 7-in D with 4.76-in W x 4.76-in H backplate
  • •Top of light to center of backplate = 2.38-in
  • •Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
  • •Suitable for both indoor and outdoor use
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.