
Fairwood 21 in. 3-Light Rustic Black Bathroom Vanity Fixture, Clear Glass Shade
Mfr # W0511
Zoro # G416323332
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Watts
60W
Shade Material
Glass
Collection Name
Fairwood
Damp/Wet Rating
Damp
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W0511
Zoro #
G416323332
UPC #
884656758412
Country of Origin
China
Dimensions
Width
21 in
Height
7.5 in
Size
21-in W x 7.5-in H x 6-in D
Length
6 in
Details
Watts
60W
Shade Material
Glass
Item
Vanity Light
Collection Name
Fairwood
Damp/Wet Rating
Damp
Bulb Included
No
Color
Black
Bulb Type
LED Compatible,Incandescent
Housing Finish
Matte Black
Style
Rustic
Number of Lights
3
Dimmable
Yes
Voltage
120V
Housing Material
Metal
Bulb Base
E12 Candelabra
Shade Name
Clear Ribbed Glass
Description
Bring the tranquility of nature to your bathroom with the Fairwood vanity wall light fixture. Key features include three lights for ample and balanced illumination and clear ribbed glass shades that add texture and beautifully diffuse the light while evoking natural forms. Each unique, branch-like shape is tipped with a delicate leaf that brings a touch of the outdoors in. The matte black finish complements the natural inspiration, adding a touch of modern sophistication. Transform your bathroom into a tranquil escape.
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E12 Candelabra base bulbs (sold separately) and is LED compatible
- DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
- REVERSIBLE MOUNTING: Versatile fixture can be installed up or down over a mirror or vanity, ideal for bathroom wall spaces
- IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
- STYLISH SHADE: Bell shaped clear ribbed glass shade offers bright lighting while adding a rustic touch to any space
- SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including rustic and traditional decor
- DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
- DIMENSIONS: 21-in W x 7.5-in H x 6-in D, featuring an oval 6.89-in W x 4.53-in H backplate for a perfect fit in your space
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.