
Twin Pack 13-in W Brushed Nickel Flush Mount Ceiling Light Fixture White Glass (Discontinued)
- Mfr # CC45313BN
- Zoro # G8873413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC45313BN
Zoro #
G8873413
UPC #
884656602944
Country of Origin
China
Dimensions
Size
13 in W x 5 in H x 13 in D
Details
Finish
Brushed Nickel
Item
Flush Mounts 13in Nickel PK2
Damp/Wet Rating
Dry
Bulb Type
2 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Style
Transitional
Body Material
Steel
Shade Name
White Alabaster Glass
Collection Name
Builder Twin Packs
Description
With a classic yet simple design, this collection offers utility and function. It features a brushed nickel finish with white alabaster glass shades. These fixtures take medium base bulbs and are LED compatible. It can be dimmed with compatible dimmable bulbs and a dimmer wall switch. Offered in multiple sizes and finishes, use these in any entryway, hallway, or room where bright light is needed.
- • Brushed nickel finish offers a distinctive look and quality steel construction
- • White alabaster glass provides bright illumination and a transitional feel
- • Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 13-in W x 5-in H x 13-in D
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.