
Freeport Aluminum 1 Light LED Dusk to Dawn Black Outdoor Wall Lantern Clear Glass
Mfr # T0309
Zoro # G8882349
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Lumens
500 Lumens - 3000 Color Temperature
Housing Material
Aluminum
Finish
Textured Black
Size
7.25 in W x 13.5 in H x 8 in D
Damp/Wet Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0309
Zoro #
G8882349
UPC #
884656739565
Country of Origin
China
Dimensions
Size
7.25 in W x 13.5 in H x 8 in D
Details
Item
Freeport 7.5in LED Outdoor Light Black
Lumens
500 Lumens - 3000 Color Temperature
Housing Material
Aluminum
Finish
Textured Black
Damp/Wet Rating
Wet
Style
Transitional
Shade Name
Clear Seeded Glass
Bulb Type
1 x 11 Watt Integrated LED Included
Collection Name
Freeport
Photo Cell
Yes
Description
The Freeport LED collection is a sleek solution to accent any outdoor environment. With its textured black finish and tapered clear seeded glass shades, this grouping is the perfect combination of modern meets traditional. Smart styling and a corrosion resistant metal finish, gives this collection lasting beauty for any outdoor space. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long lasting performance. Ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant aluminum material provides long lasting durability
- • Clear seeded glass provides bright illumination and a transitional feel
- • 11 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- • 500 lumens brightness, 3000k cut (warm white), cri 80 (daylight)
- • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- • 7.25-in W x 13.5-in H x 8-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.