Zoro Homepage

Fremont 27 in. Integrated LED Black Bathroom Vanity Wall Light with Rotating Light

  • Mfr # W0497

  • Zoro # G614541965


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75 in
Length
4.5 in
Lamp Type
Integrated LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0497
Zoro #
G614541965
UPC #
884656755862
Country of Origin
China

Dimensions

Height
4.75 in
Length
4.5 in
Width
27 in
Size
27-in W x 4.75-in H x 4.5-in D

Details

Item
Bathroom Light
Color
Black
Lamp Type
Integrated LED
Voltage
120 V
Style
Contemporary
Collection Name
Fremont
Shade Material
Plastic
Shade Type
Frosted Plastic
Lamp Quantity
1
Lamp Watts
26 W
Lamp Included
Yes
Finish
Matte Black
Dimmable
Yes
Damp/Wet Rating
Damp
Shape
Rectangle
Material
Steel

Description

Enhance your bathroom with this sleek, contemporary Fremont LED vanity light. Its matte black finish and frosted acrylic shade provides bright, even light for a clean, modern feel in your bathroom. The full back plate makes for easy mounting, while the adjustable angles allow you to customize the lighting. Ideal for horizontal or vertical installation in your primary or secondary baths.


  • •Rotating light plate for the flexibility to brighten any space with precision
  • •Matte black finish offers a distinctive look and quality steel construction
  • •White frosted acrylic lens provides bright illumination and a contemporary feel
  • •26 watt integrated led module for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •1800 lumens, selectable CCT color, 3000, 4000, or 5000K brightness, 100 watt equivalent, 35000 hour rated lifespan of led
  • •27-in W x 4.75-in H x 4.5-in D with 27-in W x 4.75-in H backplate
  • •Versatile mounting, can be installed vertically or horizontally
  • •Mounting hardware and instruction manual included for easy installation
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.