Fuller Park 1 Light LED Matte Black Contemporary Bathroom Vanity Fixture White Glass

  • Mfr # W0477

  • Zoro # G714541988


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75 in
Length
4.25 in
Lamp Type
Integrated LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0477
Zoro #
G714541988
UPC #
884656754872
Country of Origin
China

Dimensions

Height
4.75 in
Length
4.25 in
Width
22.5 in
Size
22.5-in W x 4.75-in H x 4.25-in D

Details

Color
Black
Item
Bathroom Light
Lamp Type
Integrated LED
Voltage
120 V
Style
Contemporary
Collection Name
Fuller Park
Shade Material
Glass
Shade Type
White Frosted Opal Glass
Finish
Matte Black
Lamp Quantity
1
Lamp Watts
25 W
Lamp Included
Yes
Dimmable
Yes
Damp/Wet Rating
Damp
Shape
Rectangle
Material
Metal

Description

Upgrade your bathroom into a modern oasis of style and light with the Fuller Park LED vanity light's bold and contemporary design. Featuring a unique geometric pattern and integrated, dimmable LED technology, this fixture offers both style and functionality. Enjoy bright, even illumination to enhance your daily routine and create a relaxing ambiance with its dimming capabilities.
  • •Matte black finish offers a distinctive look and quality steel construction
  • •White frosted opal glass provides bright illumination and a contemporary feel
  • •25 watt integrated led module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •1450 lumens, 3000K brightness, 100 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
  • •22.5-in W x 4.75-in H x 4.25-in D with 4.5-in W x 4-in H backplate
  • •Versatile mounting; can be installed vertically or horizontally
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.