
Fulton 2 Light Integrated LED Gold Brass Contemporary Bathroom Vanity Fixture White Shade
Mfr # W0488
Zoro # G214542003
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
18 in
Length
4.5 in
Width
4.25 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W0488
Zoro #
G214542003
UPC #
884656754780
Country of Origin
China
Dimensions
Height
18 in
Length
4.5 in
Width
4.25 in
Size
4.25-in W x 18-in H x 4.5-in D
Details
Item
Wall Light
Color
Brass
Lamp Type
Integrated LED
Voltage
120 V
Style
Contemporary
Collection Name
Fulton
Shade Material
Acrylic
Shade Type
Frosted Acrylic Shade
Finish
Satin Brass
Lamp Included
Yes
Lamp Quantity
2
Lamp Watts
5 W
Dimmable
Yes
Damp/Wet Rating
Damp
Shape
Cylinder
Material
Metal
Description
Enhance your home with the versatile elegance of the Fulton brass 2-light LED wall light. Featuring an up/down light feature and a sleek, modern aesthetic, this fixture offers stylish flair for bathrooms or living spaces. The option for horizontal or vertical mounting allows you to tailor the lighting effect to your specific needs and design preferences.
- •Satin brass finish offers a distinctive look and quality steel construction
- •Frosted acrylic shade provides bright illumination and a contemporary feel
- •2 x 5 watt integrated led modules (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- •540 lumens, 3000K brightness, 40 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
- •4.25-in W x 18-in H x 4.5-in D with 4.25-in W x 7.75-in H backplate
- •Versatile mounting; can be installed vertically or horizontally
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •5 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.