
Galena 1 Light Matte Black and Nickel Coastal Bathroom Vanity Wall Sconce Fixture (Discontinued)
- Mfr # W0401
- Zoro # G212130509
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0401
Zoro #
G212130509
UPC #
884656750935
Country of Origin
China
Dimensions
Height
11.5 in
Length
9.5 in
Width
7.5 in
Size
7.5 in W x 11.5 in H x 9.5 in D
Details
Color
Black
Housing Finish
Matte Black and Satin Nickel
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
1
Style
Coastal
Collection Name
Galena
Shade Material
Metal
Housing Material
Steel
Lamp Watts
60W
Lamp Included
No
Dimmable
Yes
Shade Name
Matte Black and Satin Nickel
Damp/Wet Rating
Damp
Shape
Cage
Description
For coastal flair discover the beauty of the Galena collection. Cage-like shapes reminiscent of a ship's hardware are sharply dressed in a matte black and satin nickel finish. The shade above suspends the downward facing bulb allowing the best light to shine below. This wall light is ideal in any bathroom, bedroom, hallway, or entryway.
- Matte black and satin nickel finish offers a distinctive look and quality steel construction
- An open cage design provides bright illumination and a coastal feel
- Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- 7.5-in W x 11.5-in H x 9.5-in D
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- Ideal for featuring a vintage Edison style filament bulb or clear bulb
- UL listing demonstrates this product has met requirements for product safety standards
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.