
Galena 2 Light Matte Black and Nickel Coastal Bathroom Vanity Fixture (Discontinued)
- Mfr # W0402
- Zoro # G412130491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0402
Zoro #
G412130491
UPC #
884656750942
Country of Origin
China
Dimensions
Height
11.5 in
Length
9.5 in
Width
18 in
Size
18 in W x 11.5 in H x 9.5 in D
Details
Color
Black
Housing Finish
Matte Black and Satin Nickel
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
2
Style
Coastal
Collection Name
Galena
Shade Material
Metal
Dimmable
Yes
Lamp Included
No
Lamp Watts
60W
Housing Material
Steel
Damp/Wet Rating
Damp
Shape
Cage
Shade Name
Matte Black and Satin Nickel
Description
For coastal flair discover the beauty of the Galena collection. Cage-like shapes reminiscent of a ship's hardware are sharply dressed in a matte black and satin nickel finish. The shades above suspend the downward facing bulbs allowing the best light to shine below. This 2-light vanity is ideal in any bathroom, bedroom, or kitchen.
- Matte black and satin nickel finish offers a distinctive look and quality steel construction
- An open cage design provides bright illumination and a coastal feel
- Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
- 18-in W x 11.5-in H x 9.5-in D
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- Ideal for featuring a vintage Edison style filament bulb or clear bulb
- UL listing demonstrates this product has met requirements for product safety standards
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.