Garfield Park Aluminum Matte Black Motion Sensor Dusk to Dawn Outdoor Wall Light

  • Mfr # T0781

  • Zoro # G915271233


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Housing Finish
Textured Black
Voltage
120V
Width
6.5 in
Size
6.5-in W x 12.25-in H x 7.75-in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0781
Zoro #
G915271233
UPC #
884656756159
Country of Origin
China

Dimensions

Width
6.5 in
Size
6.5-in W x 12.25-in H x 7.75-in D
Depth
7.75 in

Details

Item
Outdoor Motion Sensor
Housing Material
Aluminum
Housing Finish
Textured Black
Voltage
120V
Dimmable
No
Color
Black
Watts
60W
Collection Name
Garfield Park
Dusk to Dawn
Yes
Bulb Type
LED Compatible,Incandescent
Motion Sensor Included
Yes
Number of Lights
1
Style
Traditional
Shade Material
Glass
Max Motion Distance
30
Bulb Included
No
Bulb Base
E26 Medium
Max Motion Degree
150
Location Rating
Wet
Shade Name
Clear Seeded Glass
Shape
Rectangle

Description

Enhance your home's security and curb appeal with the Garfield Park outdoor wall light. Its timeless tapered windowpane style adds traditional elegance, while the textured black finish complements a range of architectural styles. The motion sensor provides added security and peace of mind, automatically illuminating your space whenever movement is detected.


  • •150 Degree on demand motion sensor automatically turns on when movement is detected
  • •Adjustable wide detection range up to 30 feet for maximum protection
  • •Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • •Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •6.5-in W x 12.25-in H x 7.75-in D with 4.72-in W x 5.91-in H backplate, Top of light to center of backplate = 2.38-in
  • •Textured black finish with clear seeded glass provides bright illumination and a traditional feel
  • •Open bottom for quick bulb changing convenience
  • •5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.