
Garfield Park Black Outdoor Wall Sconce Light Aluminum Clear Seeded Glass
Mfr # T0814
Zoro # G322577119
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED Compatible,Incandescent
Bulb Base
E26 Medium
Damp/Wet Rating
Wet
Number of Lights
1
Dusk to Dawn
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0814
Zoro #
G322577119
UPC #
884656758696
Country of Origin
Cambodia
Dimensions
Depth
7.75 in
Size
6.5 in W x 12.25 in H x 7.75 in D
Height
12.25 in
Width
6.5 in
Details
Bulb Type
LED Compatible,Incandescent
Bulb Base
E26 Medium
Damp/Wet Rating
Wet
Number of Lights
1
Dusk to Dawn
No
Lamp Included
No
Style
Traditional
Collection Name
Garfield Park
Finish
Textured Black
Fixture Housing Color
Black
Dimmable
Yes
Motion Sensor
No
Housing Material
Aluminum
Voltage
120 V
Watts
60 W
Shade Material
Glass
Shade Name
Clear Seeded Glass
Description
Enhance your home’s curb appeal with the timeless style of the Garfield Park collection. This outdoor wall light features a tapered windowpane design with clear seeded glass, framed in a textured black finish that complements a wide range of architectural styles. Crafted from durable die-cast aluminum and wet rated for all-weather use, it blends traditional elegance with lasting performance. Ideal for entryways, garages, or patios.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.