
Gatsby 1 Light Nickel Bathroom Wall Fixture
Mfr # W0079
Zoro # G112130296
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
10 in
Length
5 in
Width
8 in
Housing Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0079
Zoro #
G112130296
UPC #
884656731200
Country of Origin
China
Dimensions
Height
10 in
Length
5 in
Width
8 in
Size
8 in W x 10 in H x 5 in D
Details
Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
G9 Bi-pin - Halogen
Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Gatsby
Shade Material
Glass
Lamp Watts
50W
Housing Material
Steel
Dimmable
Yes
Lamp Included
Yes
Shade Name
Etched White Glass
Damp/Wet Rating
Damp
Description
Inspired by the art deco era, the Gatsby collection brings a sleek and sophisticated feel to the bathroom. With its polished nickel finish, this collection also features thick, etched white glass with rib details. Installed as an up light, the halogen bulb creates warm and evenly diffused illumination throughout your space. This versatile fixture could be used in bathrooms, powder rooms, and in hallways or living areas as a wall sconce.
- Polished nickel finish offers a distinctive look and quality steel construction
- Etched white glass provides bright illumination and a contemporary feel
- Uses 1 x 50 watt G9 base bulb (included); LED compatible
- 8-in W x 10-in H x 5-in D
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- Mounting hardware and instruction manual included for easy installation
- Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- 1 Year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.