
Glencoe 6 Light Matte Black Multi-Level Chandelier Clear Crackle Glass (Discontinued)
- Mfr # H0266
- Zoro # G912130328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0266
Zoro #
G912130328
UPC #
884656750805
Country of Origin
China
Dimensions
Size
28 in W x 21.75 in H x 28 in D
Width
28 in
Depth
28 in
Details
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Matte Black
Lamp Included
No
Number of Lights
6
Color
Black
Voltage
120V
Collection
Glencoe
Style
Transitional
Material
Steel
Sloped Ceiling
Yes
Shade Name
Clear Crackle Glass
Color Designation
Dry
Bulb Base
E12 Candelabra
Shape
Arm
Description
The Glencoe collection speaks loudly to the upscale homeowner. Slim arms in a matte black finish reach upward with crackle glass cylinders strongly anchored in place. Round black mountings hold the glass at various heights creating a gentle, inviting aesthetic. Add this versatile chandelier to any living area, or dining space for the ultimate addition of style.
- Matte black finish offers a distinctive look and quality steel construction
- Clear crackle glass provides bright illumination and a transitional feel
- Uses 6 x 60 watt E12 candelabra base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 28-in W x 21.75-in H x 28-in D
- Adjustable height; 21.75-72.75 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.