
Glenview 1L Satin Brass Gold Wall Sconce, White Fabric Shade, ADA Vanity
Mfr # W0551
Zoro # G722577108
product price: $59.99
/eaKey Features
Collection Name
Glenview
Shade Material
Linen
Lamp Base
E12 Candelabra
Fixture Voltage
120 V
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0551
Zoro #
G722577108
UPC #
884656758931
Country of Origin
China
Dimensions
Width
7 in
Assembled Depth
4 in
Size
7 in W x 11.25 in H x 4 in D
Height
11.25 in
Details
Collection Name
Glenview
Shade Material
Linen
Lamp Base
E12 Candelabra
Fixture Voltage
120 V
Finish
Satin Brass
Number of Lights
1
Style
Contemporary
Body Material
Steel
Shade Name
White Linen Fabric
Lamp Included
No
Bulb Type
LED Compatible,Incandescent
Watts
40 W
Damp/Wet Rating
Damp
Dimmable
Yes
Color
Brass
Description
The Glenview wall sconce is a sleek and versatile lighting solution that blends contemporary style with transitional appeal. A crisp linen fabric shade softens the light to create a warm, ambient glow that’s perfect for adding an inviting touch to your space. Finished in elegant satin brass and damp-rated for moisture resistance, it is ideal for illuminating a hallway, bedroom, or a chic master bathroom.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.