Graham 13-in W Gold Brass Semi Flush Ceiling Light Fixture White Frosted Globes

  • Mfr # C0318

  • Zoro # G815281820


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Graham
Size
13-in W x 9.5-in H x 11-in D
Finish
Harvest Gold
Glass Color
Gold
Bulb Type
LED Compatible,Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0318
Zoro #
G815281820
UPC #
884656756272
Country of Origin
China

Dimensions

Size
13-in W x 9.5-in H x 11-in D
Width
13 in
Depth
11 in

Details

Fixture Series
Graham
Item
Semi-Flush Mount
Finish
Harvest Gold
Glass Color
Gold
Bulb Type
LED Compatible,Incandescent
Number of Lights
3
Max Wattage per Bulb
5W
Shade Name
Frosted Opal Glass
Bulb Included
No
Material
Steel
Dimmable
Yes
Shape
Globe
Voltage
120V
Shade Material
Glass
Bulb Base
G9 Bi-pin
Style
Contemporary
Location Rating
Dry

Description

Elevate your foyer, office or bedroom with the Graham semi-flush mount ceiling light, a stylish and affordable way to add a touch of mid-century modern charm. Its unique globe design, reminiscent of a Sputnik, creates a warm and inviting ambiance. The harvest gold finish adds a touch of sophistication, perfectly complementing a range of decor styles. Easy to install, its the perfect weekend DIY project to upgrade your space.


  • •Harvest gold finish offers a distinctive look and quality metal construction
  • •Frosted opal glass provides bright illumination and a contemporary feel
  • •Uses 3 x 5 watt G9 bi-pin base bulbs (not included); led compatible
  • •13-in W x 9.5-in H x 11-in D with 4.72-in W x 1-in H Canopy
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • •Mounting hardware and instruction manual included for easy installation
  • •UL rating demonstrates this product has met USA requirements for product safety standards
  • •1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.