Shop VAXCEL
See all product information
Create Account
Grant 1-Light 7 in W Burnished Bronze Farmhouse Lantern Pendant, Clear Glass Ceiling Fixture
- Mfr # P0050R
- Zoro # G523330896
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
10.25 in
Length
7 in
Width
7 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0050R
- Zoro #
- G523330896
- UPC #
- 884656759938
- Country of Origin
- China
- Color
- Bronze
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Farmhouse
- Collection Name
- Grant
- Shade Material
- Glass
- Item
- Mini Pendant
- Finish
- Burnished Bronze
- Location Rating
- Dry
- Bulb Type
- LED Compatible,Incandescent
- Dimmable
- Yes
- Shade Name
- Clear Glass Panels
- Lamp Base
- E26 Medium
- Lamp Included
- No
- Slope Ceiling Adaptable
- Yes
- Fixture Series
- Farmhouse Mini Pendant
- Watts
- 40 W
- Material
- Steel
Dimensions
- Height
- 10.25 in
- Length
- 7 in
- Width
- 7 in
- Overall Dimensions
- 7-in W x 10.25-in H x 7-in D
- Chain Length
- 72
Description
Contemporary simplicity and classic elegance come together in the Grant mini pendant. Large clear glass panels are outlined in a burnished bronze finish, creating a refined geometric silhouette with farmhouse appeal. The open frame design allows light to shine freely, adding brightness and visual interest to kitchens, dining areas, or interior spaces. A timeless choice that blends traditional character with modern versatility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.