
Grantley 6 Light Matte Black Wheel Chandelier Fixture Clear Glass Shade, LED Compatible, Damp Rated
Mfr # H0290
Zoro # G512130483
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED Compatible
Fixture Wattage
40W
Size
26 in W x 17.25 in H x 26 in D
Finish
Matte Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0290
Zoro #
G512130483
UPC #
884656753165
Country of Origin
China
Dimensions
Size
26 in W x 17.25 in H x 26 in D
Width
26 in
Depth
26 in
Details
Lamp Type
LED Compatible
Fixture Wattage
40W
Finish
Matte Black
Material
Steel
Style
Transitional
Lamp Included
No
Color
Black
Number of Lights
6
Voltage
120V
Collection
Grantley
Bulb Base
E12 Candelabra
Shade Name
Clear Glass
Color Designation
Damp
Sloped Ceiling
Yes
Shape
Wheel
Description
The Grantley collection is the perfect addition to your indoor or covered outdoor spaces. Long clear glass cylinders accentuate the clean, simple transitional styling of this collection. A ring with metal discs in a striking matte black finish supports the glass cylinders showcasing a generous display of light. Add this chandelier light to any dining, living or covered outdoor space where a little extra light is needed to add a stylish touch.
- Matte black finish offers a distinctive look and quality steel construction
- Clear enclosed glass cylinder shade provides bright illumination and a transitional feel
- Uses 6 x 40 watt E12 candelabra base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 26-in W x 17.25-in H x 26-in D
- Adjustable height; 17.25-62.25 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Damp rated and indoor/outdoor listed; suitable hanging over kitchen and dining table, bathroom, bedroom, entryway foyer, or covered porch
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.