
Hailey 15-in. Flush Mount
Mfr # C0205
Zoro # G7973918
product price: $158.24
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0205
Zoro #
G7973918
UPC #
884656745092
Country of Origin
China
Description
Strong geometric lines define the sculptural qualities of the Hailey collection. Floating black iron shapes beautifully encase a vintage satin nickel candelabra. This industrial inspired collection of fixtures is a striking solution to any modern space. Combine that with a vintage Edison style filament bulb to complete the look.
Black graphite and satin nickel finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and an urban loft feel
Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
15-in W x 6.5-in H x 15-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Black graphite and satin nickel finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and an urban loft feel
Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
15-in W x 6.5-in H x 15-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.