
Halsted 8 Light Black and Satin Brass Mid-Century Modern Sputnik Pendant Light (Discontinued)
- Mfr # P0391
- Zoro # G712130368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0391
Zoro #
G712130368
UPC #
884656752014
Country of Origin
China
Dimensions
Length
29.25 in
Width
29.25 in
Size
29.25 in W x 17 in H x 29.25 in D
Details
Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
8
Style
Mid-Century Modern
Collection Name
Halsted
Finish
Black and Satin Brass
Fixture Wattage
60W
Dimmable
Yes
Material
Steel
Lamp Included
No
Damp/Wet Rating
Dry
Shape
Sputnik
Sloped Ceiling
Yes
Bulb Base
E26 Medium
Description
Mid-Century modern inspiration meets contemporary design in the black and satin brass Halsted collection. Adjustable arms allow you to customize the fixture perfectly for each space. Rotate the arms into a flat plane for a more linear look. Or space the arms apart for a more dimensional look. Ideal for kitchen, dining, foyer, and other living areas.
- Black and satin brass finish offers a distinctive look and quality steel construction
- Sputnik design provides bright illumination and a mid-century modern feel
- Uses 8 x 60 watt E26 medium base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 29.25-in W x 17-in H x 29.25-in D
- Adjustable height; 17-66 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.