Zoro Homepage

Hamlin Black Contemporary 52-in. Ceiling Fan with LED Light Kit and Remote

  • Mfr # F0125

  • Zoro # G514513055


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
52 in
Includes
Bulbs
Blade Material
Steel
Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0125
Zoro #
G514513055
UPC #
884656753967
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
15.25 in

Details

Voltage
120 V
Includes
Bulbs
Blade Material
Steel
Item
Ceiling Fan
Fan Blade Color
Black
Fan Blade Finish
Black
Features
Transitional; Dimmable
Collection
Hamlin

Description

Introducing the Hamlin 52-in. ceiling fan: a modern interpretation of rustic windmill design, perfect for transitional and contemporary interiors. Featuring reversible blades in black or brown hickory that complement a sleek black motor housing, this fan adds style and functionality to any indoor space. With integrated LED lighting, three-speed fan control, and remote dimming capabilities, the Hamlin offers both ambiance and comfort.


  • •3-speed settings make it easy to maintain the ideal comfort level
  • •Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
  • •Integrated LED light kit produces 1000 lumens when set to its highest level; brightness equivalent 75 watts
  • •Black finish compliments many decors
  • •4-reversible blades (black-brown hickory) included that operate at the optimal pitch for maximum performance
  • •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • •6-in. down rod (included) for low or standard ceiling heights, height adjustable with longer down rod (sold separately); can accommodate angled, sloped ceilings up to 23 degrees
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Limited lifetime motor warranty with a 1 year warranty on all parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.