
Hanover Park Black Motion Dusk to Dawn Outdoor Wall Sconce Light
Mfr # T0813
Zoro # G522577117
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Motion Sensor
Yes
Shade Material
Glass
Style
Transitional
Max. Motion Distance
30 ft
Shade Name
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0813
Zoro #
G522577117
UPC #
884656758818
Country of Origin
Cambodia
Dimensions
Height
10.5 in
Depth
6.75 in
Size
6 in W x 10.5 in H x 6.75 in D
Width
6 in
Details
Motion Sensor
Yes
Shade Material
Glass
Style
Transitional
Max. Motion Distance
30 ft
Shade Name
Clear Glass
Finish
Textured Black
Damp/Wet Rating
Wet
Max. Motion Degree
180
Dusk to Dawn
Yes
Collection Name
Hanover Park
Number of Lights
1
Bulb Base
E26 Medium
Lamp Included
No
Watts
60 W
Dimmable
No
Fixture Housing Color
Black
Bulb Type
LED Compatible,Incandescent
Housing Material
Steel
Voltage
120 V
Description
The Hanover Park outdoor wall light offers a simple yet stylish take on the classic lantern silhouette. With its clear glass panels and textured black finish, this wall light blends traditional charm with transitional appeal, making it versatile for a range of home exteriors. Wet rated for lasting durability, it’s perfect for illuminating porches, patios, entryways, or garages. Dualux patented dual-level security lighting is outdoor lighting made smarter-brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your homes beauty, security and efficiency from dusk to dawn with its built in motion detector and photocell.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.