Hanson Steel 1 Light LED Matte Black and White Contemporary Dark Sky In/Outdoor Wall Sconce

  • Mfr # T0740

  • Zoro # G512118382


product price:  $61.99
/ea

Key Features

Voltage
120V
Width
6 in
Height
9.5 in
Length
8.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0740
Zoro #
G512118382
UPC #
884656753370
Country of Origin
China

Dimensions

Width
6 in
Height
9.5 in
Length
8.5 in
Size
6 in W x 9.5 in H x 8.5 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black and White
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Lamp Quantity
1
Shade Name
Matte Black and White Metal
Color
Black
Shade Material
Metal
Style
Contemporary
Dimmable
Yes
Damp/Wet Rating
Wet
Collection Name
Hanson
Material
Steel
Shape
Cone

Description

The Hanson outdoor wall light is personified by its simplicity and great value. Contemporary in styling, a clean cone shaped shade angles downward to expose a light source. With a matte black finish, this wall light is the perfect solution for your outdoor or indoor setting. The fixture is dark sky compliant. Accent your home's back porch, entryway, and even your bathroom or kitchen.


  • Weather resistant steel material provides long lasting durability
  • White interior of the uniquely angled cone-shaped shade provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 6-in W x 9.5-in H x 8.5-in D with 4.75-in W x 4.75-in H backplate
  • Open bottom for quick bulb changing convenience
  • Height from center of mount to top of fixture: 4 inches
  • Works well in both exterior and interior spaces
  • Exterior wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.