
Harper 3 Light Gold Brass Mid-Century Modern Bathroom Vanity Fixture Clear Glass (Discontinued)
- Mfr # W0470
- Zoro # G614541996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0470
Zoro #
G614541996
UPC #
884656755015
Country of Origin
China
Dimensions
Height
10.25 in
Length
6.25 in
Width
23.5 in
Size
23.5-in W x 10.25-in H x 6.25-in D
Details
Color
Brass
Item
Bathroom Light
Lamp Type
LED Compatible
Voltage
120 V
Style
Mid-Century Modern
Collection Name
Harper
Shade Material
Glass
Shade Type
Clear Glass
Lamp Watts
60 W
Lamp Quantity
3
Lamp Included
No
Dimmable
Yes
Finish
Natural Brass
Damp/Wet Rating
Damp
Material
Metal
Shape
Cone
Description
Indulge in mid-century modern charm with the Harper 3-Light Vanity. Its sleek, bowtie-inspired design and natural brass finish bring a touch of warmth and sophistication to your bathroom or perhaps even your kitchen. The clear glass shade beautifully showcases your choice of bulb, creating a captivating focal point.
- •Natural brass finish offers a distinctive look and quality steel construction
- •Clear glass provides bright illumination and a mid-century modern feel
- •Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
- •Vintage Edison style filament bulb or clear bulb recommended
- •23.5-in W x 10.25-in H x 6.25-in D with 5-in W x 5-in H backplate
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.